Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pac Strapping SM60-SS Arch Strapping Machine, High Speed Automatic, 800 x 850, 9mm

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Pac Strapping SM60-SS Arch Strapping Machine, High Speed Automatic, 800 x 850, 9mm

Item #: WBB2241839

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13,680.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Pac Strapping SM60-SS Arch Strapping Machine, High Speed Automatic, 800 x 850, 9mm

Utilizing the proven reliability of the SM65 strapping head, the SM60 incorporates the features of the SM65 in a side seal machine. Designed for tough applications, the side mounted strapping head keeps moisture and debris away from the strapping head. The SM60 is the fastest side seal on the market at 60 straps per minute. The strapping head, proven in the SM65, utilizes brushes DC motors, has 30% fewer parts than comparable strappers, and consumes less power. It requires minimal maintenance and is loaded with user friendly, standard features. The SM60 can be used as a stand-alone strapper with a roller table, or in-line with a gap in an existing conveyor system.

Standard Features:
  • Pivoting Internal Strap Dispenser - No more step ladders for loading.
  • Patented Easy Strap Access - No tools required to access the strap channel.
  • One Piece Strap Track - Track design reduces dusting and guarantees parallel straps.
  • Jam Free Technology - Missed straps are ejected and the SM60 returns to the ready position.
  • Sensor Controlled Heater - Heat seals are consistent and highly reliable.


Documents

Documents are in PDF format

Product Specifications

    • BRANDPac Strapping
    • CONSTRUCTIONSteel
    • WIDTH INCHES57-5/16
    • LENGTH INCHES31-1/2
    • HEIGHT INCHES51-1/4
    • CORE INCHES8
    • DEPTH INCHES26-7/16
    • WEIGHT LBS670
    • COLOR FINISHMaroon/Grey
    • ASSEMBLYUnassembled
    • TENSILE STRENGTH LB/IN70 - 100
    • PACKAGE QUANTITY1
    • DESCRIPTIONSM60 SS Strapping Machine
    • MANUFACTURERS PART NUMBERSM60-SS 800X850 9MM
    • VOLTAGE110
    • STRAP WIDTH MM9
    • PHASE1
    • MAX WRAPS PER MINUTE60
    • FREQUENCY50/60 Hz
    • LIMITED WARRANTY1 Year Parts, 30 Days Labor
    • FOR USE WITHPolypropylene
    • TYPETable Top Machine
    • STRAP WIDTH INCHES3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!