Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pac Strapping SM65 Arch Strapping Machine, High Speed Automatic, 650 x 500, 9mm

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Pac Strapping SM65 Arch Strapping Machine, High Speed Automatic, 650 x 500, 9mm

Item #: WBB2241842

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9,136.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Pac Strapping SM65 Arch Strapping Machine, High Speed Automatic, 650 x 500, 9mm

Available in several different arch and strap sizes, the SM65 is an excellent strapper for a broad range of applications. At 65 straps per minute, the SM65 is lightning fast. The state of the art strapping head has 30% fewer parts than comparable strapping machines, and utilizes brushless DC motors. The result is a high speed strapping machine that consumes less power, requires fewer adjustments, and minimal maintenance.

Standard Features:
  • Patented Easy Strap Access - Access to the strapping channel requires no tools.
  • Quick Coil Change - Strap is changed at waist height and automatically fed, no more crawling on the floor.
  • One Piece Strap Track - Track design eliminates dusting and guarantees parallel straps.
  • Sensor Controlled Heater - Heat seals are consistent and highly reliable.
  • Jam Free Technology - Missed straps are ejected and the SM65 returns to the ready position.
  • Foot Bar Switch - Provides "hands free" operation.
  • Adjustable Table Height - The table height is adjustable to any height between 32.3" and 36.2" (820mm-920mm).
  • Photocell Activation - Several options can be programmed when this feature is activated.
  • Pivoting Control Panel - Allows the operator to access the control panel from either side of the machine.
  • Machines 850mm and wider have standard roller tables.
  • Machines set for 12mm strap have external strap reel.


Documents

Documents are in PDF format

Product Specifications

    • BRANDPac Strapping
    • CONSTRUCTIONSteel
    • WIDTH INCHES48
    • LENGTH INCHES25-5/8
    • HEIGHT INCHES59-1/4
    • CORE INCHES8
    • DEPTH INCHES25-5/8
    • WEIGHT LBS352
    • COLOR FINISHMaroon/Grey
    • ASSEMBLYUnassembled
    • TENSILE STRENGTH LB/IN2 - 100
    • PACKAGE QUANTITY1
    • DESCRIPTIONSM65 Strapping Machine
    • MANUFACTURERS PART NUMBERSM65 650X500 9MM
    • VOLTAGE110
    • STRAP WIDTH MM9
    • PHASE1
    • MAX WRAPS PER MINUTE65
    • FREQUENCY50/60 Hz
    • LIMITED WARRANTY1 Year Parts, 30 Days Labor
    • FOR USE WITHPolypropylene
    • TYPETable Top Machine
    • STRAP WIDTH INCHES3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!