Vestil Material Pallet Stretch Wrapper Machine, 95 Roll Capacity lbs, 2" - 88" Wrap Height

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Vestil Material Pallet Stretch Wrapper Machine, 95 Roll Capacity lbs, 2" - 88" Wrap Height

Item #: WB249601

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,139.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil Material Pallet Stretch Wrapper Machine, 95 Roll Capacity lbs, 2" - 88" Wrap Height

The Material Pallet Stretch Wrap Machine provides flexibility to apply stretch wrap film at any work station. This portable walk around stretch wrapper has electronic touch sensitive controls to make packaging tasks easier. Powerful DC battery powered lift moves film wrap up and down as operator simply walks around the packages. Designed to help you wrap large and tall packages that could not be wrapped on the standard carousel stretch wrappers. Features an easy reload film system. The upright is constructed of aluminum while the rest is steel construction with powder coat yellow finish. Includes (4) 4" swivel casters (2 with brakes). Film is not included.
Documents

Documents are in PDF format

Product Specifications

    • BRANDVestil
    • LENGTH INCHES45
    • WIDTH INCHES33
    • HEIGHT INCHES70
    • WRAP HEIGHT INCHES88
    • WEIGHT LBS202
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • CONSTRUCTIONAluminum
    • CAPACITY LBS95
    • PACKAGE QUANTITY2
    • DESCRIPTIONMaterial Pallet Stretch Wrapper Machine
    • TYPEMotorized Lift
    • MANUFACTURERS PART NUMBERPEL-100-A-SWA
    • LIMITED WARRANTY YEARS1
    • MAXIMUM ROLL WIDTH INCHES20
    • MINIMUM ROLL WIDTH INCHES10
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How many pallets can wrap in one battery load?

Question Asked By: Daniel , Corona , January 17, 2019

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result