Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stretch Wrap Dispenser Pistol Grip 12" - 20" Roll Width

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Stretch Wrap Dispenser Pistol Grip 12" - 20" Roll Width

Item #: WBB915718

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $53.95 ea.
2-3 $43.95 ea.
4+ $40.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
ENCORE Pistol Grip Stretch Film Dispenser, EP-800, 12" - 20" Roll Width

Features:
  • Pistol Grip Stretch Film Dispenser
  • 12" to 20" Rolls
  • Base Stabilizer
  • Roller Bearing Design for Tension Control
  • Minor Assembly Required

Product Specifications

    • BRANDEncore Packaging
    • LENGTH INCHES17
    • WIDTH INCHES4
    • CORE SIZE INCHES3
    • WRAP HEIGHT INCHES18.5
    • WEIGHT LBS0.5
    • COLOR FINISHBlack/Silver
    • ASSEMBLYMinor Assembly Required
    • CONSTRUCTIONAluminum Base/Steel
    • DESCRIPTIONDispenser With Roller Bearing Tension
    • TYPEDispenser
    • MANUFACTURERS PART NUMBEREP-800
    • HANDLE TYPEPistol Grip
    • MAXIMUM ROLL WIDTH INCHES20
    • MINIMUM ROLL WIDTH INCHES12

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

works great

Your review: This is all we use for shrink wrapping

Pros: easy

Is this review helpful?

Stretch Wrap Dispenser

Your review: Been using this item for years in all of our whs's. Great quality, great price and I love the delivery time.

Pros: Best price on the market

Cons: no cons

Is this review helpful?

Stretch wrap dispenser

Your review: We have been using this stretch wrap dispenser on the production floor and the performance has been hassle free. Easy to replace rolls and easily adjust the tension.

Pros: Ergonomic handle and light weight.

Cons: None yet.

Is this review helpful?

Gets the job done

Your review: As my title says it gets the job done. Great tool to wrap pallets or items by hand

Pros: Easy to use

Cons: Grip easily wears

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed