Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil SWA-R-48100-SCL Approach Ramp for SWA-48 Wrap Machine, 99"

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Vestil SWA-R-48100-SCL Approach Ramp for SWA-48 Wrap Machine, 99"

Item #: WBB2240641

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $961.00 Save up to 11%
Price: $ 856.00
Product Information
Customer Review
Product Q&A
Vestil SWA-R-48100-SCL Approach Ramp for SWA-48 Wrap Machine, 99"

Features:
  • Tread plate design provides a non-slip grip
  • Steel construction offers long lasting rugged use
  • High capacity design handles the heaviest loads
  • Ramp construction allows use


Documents

Documents are in PDF format

Product Specifications

    • BRANDVestil
    • LENGTH INCHES99-13/16
    • WIDTH INCHES51-1/2
    • HEIGHT INCHES5-7/8
    • WEIGHT LBS600
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • CONSTRUCTIONSteel
    • CAPACITY LBS4000
    • PACKAGE QUANTITY1
    • DESCRIPTIONApproach Ramp for SWA-48 - 99"
    • TYPEAccessory
    • MANUFACTURERS PART NUMBERSWA-R-48100-SCL
    • LIMITED WARRANTY90 Days
    • MAST VERTICAL MOVEMENTAccessory

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!