Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Libbey Glass 2323 - High Ball Glass, 7 Oz., Lexington, 36 Pack

Rollover image to zoom in

Click image to enlarge

See all 283 items in product family

Libbey Glass 2323 - High Ball Glass, 7 Oz., Lexington, 36 Pack

Item #: WBB1977055

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 72.95
Product Information
Customer Review
Product Q&A
Libbey Glass 2323 - High Ball Glass, 7 Oz., Lexington, 36 Pack

As America's Glassmaker since 1818, Libbey Foodservice knows the vital role glassware plays in your business. Libbey is renowned as the leading producer of glassware products in the Western Hemisphere, including stemware, beer, spirits and barware glasses. More than vessels for beverage service, the right glass enhances presentation to elevate value and helps you control portions to maximize profitability.

Product Specifications

    • BRANDLibbey Glass
    • MANUFACTURERS PART NUMBER2323
    • DESCRIPTIONHigh Ball Glass, Lexington
    • TYPEDinnerware Glass
    • CAPACITY7 Oz.
    • HEIGHT INCHES4
    • TOP DIAMTER INCHES2-3/8
    • BOTTOM DIAMETER INCHES2-3/8
    • MAXIMUM DIAMETER INCHES2-3/8
    • PACKAGE QUANTITY36
    • WEIGHT LBS15.87

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!