Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 564207 - Alibi™ Red Wine 20 Oz., Clear - Pkg Qty 24
See all 34 items in product family

Carlisle 564207 - Alibi™ Red Wine 20 Oz., Clear - Pkg Qty 24

Item #: WBB623961

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.60 each

Sold in packages of 24

Price: $206.40
Product Information
Customer Review
Product Q&A
Alibi™ Red Wine 20 Oz. - Clear

Features:
  • Sophisticated Styling
  • Barware is light weight yet durable
  • Stemware is shatterproof polycarbonate

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER564207
    • TYPERed Wine
    • CAPACITY20 Oz.
    • HEIGHT INCHES9
    • STYLEAlibi™
    • COLOR FINISHClear
    • WIDTH INCHES3-2/3
    • PACKAGE QUANTITY24
    • MATERIALPolycarbonate
    • CONSTRUCTIONPolycarbonate
    • DISHWASHER SAFEY
    • CASE QUANTITY24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed