Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 4363007 - Liberty™ Polycarbonate Cocktail 11 Oz., Clear - Pkg Qty 24
See all 42 items in product family

Carlisle 4363007 - Liberty™ Polycarbonate Cocktail 11 Oz., Clear - Pkg Qty 24

Item #: WBB624511

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.14 each

Sold in packages of 24

Price: $75.36
Product Information
Customer Review
Product Q&A
Liberty™ PC Cocktail 13 Oz. - Clear

Features:
  • Liberty offers elegant styling and exceptional clarity
  • Great for poolside, or resort use - anywhere breakage is a concern
  • Dishwasher safe
  • Available in 11 popular sizes including the new 8oz old fashion, and 9oz and 13oz cocktails

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER4363007
    • TYPECocktail Glass
    • CAPACITY11 Oz.
    • HEIGHT INCHES7-1/2
    • STYLELiberty™
    • COLOR FINISHClear
    • TOP DIAMTER INCHES2-5/8
    • PACKAGE QUANTITY24
    • MATERIALPolycarbonate
    • CONSTRUCTIONPolycarbonate
    • BASE DIAMETER INCHES3-1/4
    • DISHWASHER SAFEY
    • CASE QUANTITY24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed