Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ESD Tag "Rework" Blue 2-3/4" x 5" 100 Pack
See all 5 items in product family

ESD Tag "Rework" Blue 2-3/4" x 5" 100 Pack

Item #: WBB1580774

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($489.50)

Price: $48.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
ESD Tag "Rework" Blue 2-3/4" x 5" 100 Pack

Features:
  • Sold in packs of 100 tags
  • Permanently static dissipative
  • Low sensitivity to charges in relative humidity
  • Almost free in component critical contaminants (I.e. low amine, chloride, and sodium)
  • Paper has a hard surface and is used primarily to keep track of circuit boards or sub-assemblies
  • Cleanroom 10000 compatible
  • Ideal for companies using paper documents in static sensitive areas
  • Paper is recyclable
  • Cotton string attached

Product Specifications

    • LENGTH INCHES5
    • WIDTH INCHES2.75
    • COLOR FINISHBlue
    • BRANDDesco
    • CONSTRUCTIONPaper
    • MANUFACTURERS PART NUMBER16103 
    • PACKAGE QUANTITY100
    • STYLEESD Tags
    • THICKNESS MIL7
    • TEXTRework
    • TYPEInspection Tags

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!