Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
13 Pt. Shipping Tags, Pre-Strung, #8, 6-1/4" x 3-1/8", Assorted Colors - 1000 Pack

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

13 Pt. Shipping Tags, Pre-Strung, #8, 6-1/4" x 3-1/8", Assorted Colors - 1000 Pack

Item #: WBB1580208

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 56.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
13 Pt. Shipping Tags, Pre-Strung, #8, 6-1/4" x 3-1/8", Assorted Colors - 1000 Pack

Colored tags aid in coding shipments and inventory. Packs include 200 each of Red, Blue, Green, Yellow and Orange Tags. Tags feature a 3/16", reinforced, tear resistant eyelet. Tags may be attached with string or wire. 12" cotton string available G2501. 12" wire available G2500. Available in case quantities.

Product Specifications

    • LENGTH INCHES6-1/4
    • WIDTH INCHES3-1/8
    • COLOR FINISHAssorted
    • BRANDGlobal Approved Vendor
    • CONSTRUCTION13 Point Cardstock
    • DESCRIPTION13 Pt. Shipping Tags
    • PACKAGE QUANTITY1000
    • SIZE8
    • THICKNESS MIL0.33
    • FASTENERPlain
    • EYELET SIZE INCHES3/16
    • TYPEShipping Tags

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!