Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M VHB

Model # :WBB1886257

MPN #: VHB494534R

3M™ 4945 Double Sided VHB™ Acrylic Foam Tape 3/4" x 5 Yds. 45 Mil White

Product Description
3M™ 4945 Double Sided VHB™ Acrylic Foam Tape 3/4" x 5 Yds. 45 Mil White - 1 Roll

Provides handling convenience, cushioning, damping and impact resistance.

  • Uses included bonding painted signs on to trucks and trailers
  • Moisture, UV, plasticizer and solvent resistant
  • UL Listing 746C
  • Temperature range -40° to 200° F
  • Kraft paper liner, white acrylic foam with an acrylic adhesive


PRICE
$139.95

This product will be restocked soon

Notify mewhen this product is back in stock
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
139.95
Buy 6+ units
129.95Save $10.00 (7%)
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 yd
Width3/4 in
Thickness45 mil
Tensile Strength140 lb/in

Product Details

TypeDouble Sided Foam Tape
MaterialAcrylic Foam, Kraft Paper Liner
Package Quantity1
DescriptionVHB™ Tape
ColorWhite
Application Temperature Range-40° - 200° F °F
Brand3M VHB
RecyclableNo