Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Scotch® 660 Light Duty Packaging Tape 2" x 72 Yds. 2 Mil Red - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

3M™ Scotch® 660 Light Duty Packaging Tape 2" x 72 Yds. 2 Mil Red - Pkg Qty 24

Item #: WBB1530018

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,500.56 Save up to 8%
$95.95 each

Sold in packages of 24

Price: $2,302.80
Product Information
Customer Review
Product Q&A
Accessories
3M™ Scotch® 660 Light Duty Packaging Tape 2" x 72 Yds. 2 Mil Red

Scotch® Light Duty Packaging Tape 660 is a high performance red film backing coated with a high tack rubber resin adhesive and is recommended for splicing, high temperature applications, carton closure and decorative packaging.

Product Specifications

    • BRAND3M™
    • LENGTH YARDS72
    • WIDTH INCHES2
    • THICKNESS MIL2.5
    • COLORRed
    • CONSTRUCTIONCellophane
    • ADHESIVE TYPENatural Rubber
    • TYPECellophane Tape
    • MANUFACTURERS PART NUMBER70006741188
    • MODEL660
    • ROLLS PER CASE24
    • TAPE DIMENSIONS2" x 72 Yds.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!