Take 15% off your entire order!

Offer applied at checkout

+

3M™ Scotch® 355 Machine Length Carton Sealing Tape 2" x 1000 Yds. 3.4 Mil Clear - Pkg Qty 4

3M™ Scotch® 355 Machine Length Carton Sealing Tape 2" x 1000 Yds. 3.4 Mil Clear - Pkg Qty 4

Item #: WBB2219861

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$278.00 ea.

Price: $1,112.00 / Pkg of 4

$185.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,112.00 or save 5% on purchase.

Quantity Discount

  • Buy 1 $1,112.00 /pkg.
  • Buy 2-3 $1,052.00 /pkg.
  • Buy 4+ $996.00 /pkg.

Quantity

Customers Also Viewed

3M™ Scotch® 355 Machine Length Carton Sealing Tape 2" x 1000 Yds. 3.4 Mil Clear

Scotch® Box Sealing Tape 355, one of the very best performers in the Scotch® polyester line of tapes, securely closes double and triple walled corrugated cartons, including those with high recycled content, saving time and reducing closure failures. The polyester backing resists moisture, abrasion and scuffing to hold strong throughout the shipping process.

To ensure Scotch® Box Sealing Tape 355 would stand up to demanding packaging applications, design engineers combined a thick biaxially oriented polyester backing with a hot melt synthetic rubber resin adhesive to create a tape with high adhesion, tensile strength and elongation at break. It complies with environmental considerations of ASTM D1974-92 and meets CID A-A-1684B and ASTM D5486 Type III. The tape is water-resistant per ASTM D5570.

Highlights:
  • Conformable backing that resists score line breaking and center seam splitting
  • Best combination of performance traits in Scotch polyester line of tapes
  • Ideal strength for heavy-weight packages and overseas/export packing and shipping
  • Quick, easy application by hand dispenser

To order a Skid Lot choose WBB2220898.

Product Specifications

  • BRAND3M™
  • LENGTH METERS914
  • LENGTH YARDS1000
  • WIDTH INCHES2
  • WIDTH MILLIMETERS48
  • CORE SIZE INCHES3
  • THICKNESS MIL3.4
  • COLORClear
  • CONSTRUCTIONPolyproylene
  • TENSILE STRENGTH LB/IN67
  • ELONGATION (%)130
  • ADHESIVE TYPEHot Melt
  • DESCRIPTIONMachine Length Tape
  • TYPEPackaging Tape
  • MANUFACTURERS PART NUMBER7100138378
  • MODEL355
  • ROLLS PER CASE4
  • APPLICATION TEMPERATURE32° - 50° F
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 30, 2019

    Good Going Chuck
    Your review:
    As always Chuck Inverso is there to help out and get needed results. We needed this order ASAP and he came through.
Product Q & A

There are no questions for this product.

Popular item in this category

3M-Matic™ Top Compression Rollers for a20 and a80

Item #: 422884

Not Yet Rated

Usually ships in 4 to 7 days

$260.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ Scotch® 355 Machine Length Carton Sealing Tape 2" x 1000 Yds. 3.4 Mil Clear - Pkg Qty 4

3M™ Scotch® 355 Machine Length Carton Sealing Tape 2" x 1000 Yds. 3.4 Mil Clear - Pkg Qty 4

Item #: WBB2219861

The item above has been added to your shopping list:

List name

Save Item to

Select List

    3M™ Scotch® 355 Machine Length Carton Sealing Tape 2" x 1000 Yds. 3.4 Mil Clear - Pkg Qty 4
    3M™ Scotch® 355 Machine Length Carton Sealing Tape 2" x 1000 Yds. 3.4 Mil Clear - Pkg Qty 4
    3M™ Scotch® 355 Machine Length Carton Sealing Tape 2" x 1000 Yds. 3.4 Mil Clear - Pkg Qty 4
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant