Take 15% off your entire order!

Offer applied at checkout

+

3M™ Scotch® 371+ Machine Length Carton Sealing Tape, 2" x 1000 Yds. 1.9 Mil Clear - Pkg Qty 6

3M™ Scotch® 371+ Machine Length Carton Sealing Tape, 2" x 1000 Yds. 1.9 Mil Clear - Pkg Qty 6

Item #: WBB2381498

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$29.00 ea.

Price: $174.00 / Pkg of 6

Save $8.70 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $174.00 /pkg.
  • Buy 2-3 $156.00 /pkg.
  • Buy 4+ $150.00 /pkg.

Quantity

3M™ Scotch® 371+ Machine Length Carton Sealing Tape, 2" x 1000 Yds. 1.9 Mil Clear

Scotch® High Tack Box Sealing Tape 371+ is an industrial grade polypropylene film packaging tape with a synthetic rubber adhesive to provide a high-strength tamper-proof seal. It is specifically designed to adhere to a wide range of materials including corrugated boxes with 100% recycled content. The backing easily conforms around edges and on rough surfaces for a tight seal. It is easy to unwind and dispense by hand or with manual dispensers or 3M-Matic™ Case Sealers. This tape resists abrasion, moisture, chemicals and scuffing for long-lasting performance. Once applied it performs well at temperatures as low as 32°F (0#176C). It offers good edge tear and split resistance and meets FDA guidelines for indirect food contact.Recommended Applications: Food and beverage industry, electronics packaging, consumer goods and E-commerce fullfillment.

Details:
  • Adheres to a wide range of materials including corrugated boxes with 100% recycled content
  • Tamper-proof seal with the highest strength and durability in tough environments
  • Industrial packaging tape for medium-duty applications
  • High edge tear and split resistance ideal for general industrial applications
  • Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
  • Easy unwind and smooth dispensing works well on high-speed automated packaging lines
  • Resists abrasion, moisture, chemicals and scuffing for long-lasting performance

Product Specifications

  • BRAND3M™
  • LENGTH METERS914
  • LENGTH YARDS1000
  • WIDTH INCHES2
  • WIDTH MILLIMETERS48
  • CORE SIZE INCHES3
  • THICKNESS MIL1.90
  • COLORClear
  • CONSTRUCTIONPolypropylene
  • TENSILE STRENGTH LB/IN22
  • ELONGATION (%)160
  • ADHESIVE TYPEHot Melt
  • DESCRIPTIONMachine Length Tape
  • TYPEPackaging Tape
  • MANUFACTURERS PART NUMBER7100166368
  • MODEL371+
  • ROLLS PER CASE6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3M™ Scotch® 371 Machine Length Carton Sealing Tape 2" x 1000 Yds. 1.8 Mil Clear - Pkg Qty 6

Item #: 652693CL

Not Yet Rated

Usually ships in 5 to 8 days

$162.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ Scotch® 371+ Machine Length Carton Sealing Tape, 2" x 1000 Yds. 1.9 Mil Clear - Pkg Qty 6

3M™ Scotch® 371+ Machine Length Carton Sealing Tape, 2" x 1000 Yds. 1.9 Mil Clear - Pkg Qty 6

Item #: WBB2381498

The item above has been added to your shopping list:

List name

Save Item to

Select List

    3M™ Scotch® 371+ Machine Length Carton Sealing Tape, 2" x 1000 Yds. 1.9 Mil Clear - Pkg Qty 6
    3M™ Scotch® 371+ Machine Length Carton Sealing Tape, 2" x 1000 Yds. 1.9 Mil Clear - Pkg Qty 6
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant