
Tartan Box Sealing Tape 305 is a general purpose packing tape that is suitable for light weight applications specifically in the food and beverage industry. The polypropylene film backing is easy to handle and resists abrasion, moisture and scuffing. The consistent and reliable backing easily conforms around edges and on rough surfaces for a tight seal. This construction provides a good closure for lightweight boxes exposed to minimal distribution hazards. Tartan Box Sealing Tape 305 is a 1.8 mil (46 micron) general purpose polypropylene film tape with pressure sensitive acrylic adhesive that offers reliability in light weight and price sensitive applications. It is specifically designed to withstand cold temperature applications and for easy handling and smooth dispensing by hand, with manual dispensers or the 3M-Matic Case Sealers. It meets FDA guidelines for indirect food contact and resists aging, weathering and UV light where important.
Recommended Applications:
- General purpose applications
- Food and beverage industry
- Recycled liner paper and fiberboard
- Cold temperature applications
- Cartons exposed to UV light and aging
- Tabbing and bag closure
Product Specifications
- BRAND3M
- LENGTH METERS914
- LENGTH YARDS1000
- WIDTH INCHES2
- WIDTH MILLIMETERS48
- CORE SIZE INCHES3
- THICKNESS MIL1.8
- COLORClear
- CONSTRUCTIONPolypropylene
- TENSILE STRENGTH LB/IN21
- ELONGATION (%)125
- ADHESIVE TYPEAcrylic
- DESCRIPTIONIndustrial Grade Tape
- TYPEPackaging Tape
- MANUFACTURERS PART NUMBER7000141034
- MODEL305
- TAPE DUTYLight
- ROLLS PER CASE6
There are no questions for this product.

Cube Cardboard Corrugated Boxes 10" x 10" x 10" 200#/ECT-32 - Pkg Qty 25
Item #: B012951
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$21.75

Global Industrial™ Stretch Wrap Film With Extended Core Handle 5" x 1000' x 80 Gauge Clear - Pkg Qty 12
Item #: 242430
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$45.48

Global Industrial Heavy-Duty 2" Packaging Tape Dispenser With Adjustable Tape Brake
Item #: 795451
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Global Industrial Plastic Box Cutter - Pkg Qty 6
Item #: 412405
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$18.00
Popular item in this category
Item #: B2220896
Not Yet Rated
Free Shipping
Usually ships in 4 to 7 days
$4,538.88

3M Scotch® 305 Machine Length Carton Sealing Tape 2" x 1000 Yds. 1.8 Mil Clear - Pkg Qty 6
$18.0
- Product Information
- Customer Review
- Product Q&A
- Accessories