Take 15% off your entire order!

Offer applied at checkout

3M™ Tartan™ 302 Carton Sealing Tape 3" x 110 Yds. 1.6 Mil Clear - Pkg Qty 24

3M™ Tartan™ 302 Carton Sealing Tape 3" x 110 Yds. 1.6 Mil Clear - Pkg Qty 24

Item #: WBB2381499

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.05 ea.

Price: $97.20 / Pkg of 24

Save $4.86 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $97.20 /pkg.
  • Buy 2-3 $93.60 /pkg.
  • Buy 4-7 $87.60 /pkg.
  • Buy 8+ $84.00 /pkg.

Quantity

3M™ Tartan™ 302 Carton Sealing Tape 3" x 110 Yds. 1.6 Mil Clear - 24 Rolls/Case

Tartan™ Box Sealing Tape 302 is a light-duty packing tape that is suitable for manual applications specifically internally in warehouse and for recuperage. The polypropylene film backing is easy to handle and resists abrasion, moisture and scuffing. The consistent and reliable backing easily conforms around edges and on rough surfaces for a tight seal. Recommended Applications: Light-duty, manual applications, food and beverage industry, recycled liner paper and fiberboard, cold temperature applications, cartons exposed to UV light and aging, tabbing and bag closure.

Details:
  • Light-duty packaging tape suitable for manual applications
  • High coating weight acrylic adhesive with polypropylene backing delivers dependable, quality performance
  • Resists UV rays without yellowing for archival applications
  • Meets FDA guidelines for indirect food contact
  • High edge tear and split resistance
  • Good adhesion to recycled liner paper and fiberboard
  • Resists abrasion, moisture, chemicals and scuffing for long-lasting performance

Product Specifications

  • BRAND3M™
  • LENGTH METERS100
  • LENGTH YARDS110
  • WIDTH INCHES3
  • WIDTH MILLIMETERS72
  • CORE SIZE INCHES3
  • THICKNESS MIL1.6
  • COLORClear
  • CONSTRUCTIONPolypropylene
  • TENSILE STRENGTH LB/IN23
  • ADHESION (OZ/IN)18
  • ADHESIVE TYPEAcrylic
  • DESCRIPTIONIndustrial Grade Tape
  • TYPEPackaging Tape
  • PACKAGE QUANTITY24
  • MANUFACTURERS PART NUMBER7010417757
  • MODEL302
  • TAPE DUTYLight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3M™ Tartan™ 302 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36

Item #: B2047475

Not Yet Rated

Usually ships in 2 to 5 days

$90.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ Tartan™ 302 Carton Sealing Tape 3" x 110 Yds. 1.6 Mil Clear - Pkg Qty 24

3M™ Tartan™ 302 Carton Sealing Tape 3" x 110 Yds. 1.6 Mil Clear - Pkg Qty 24

Item #: WBB2381499

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant