Take 15% off your entire order!

Offer applied at checkout

+

3M™ Tartan™ 369 Carton Sealing Tape 3" x 110 Yds. 1.6 Mil Clear - Pkg Qty 24

3M™ Tartan™ 369 Carton Sealing Tape 3" x 110 Yds. 1.6 Mil Clear - Pkg Qty 24

Item #: WBB2381501

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.95 ea.

Price: $94.80 / Pkg of 24

Save $4.74 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $94.80 /pkg.
  • Buy 2-3 $90.00 /pkg.
  • Buy 4-7 $86.40 /pkg.
  • Buy 8+ $81.60 /pkg.

Quantity

3M™ Tartan™ 369 Carton Sealing Tape 3" x 110 Yds. 1.6 Mil Clear - 24 Rolls/Case

Tartan™ Box Sealing Tape 369 is a 1.6 mil (41 micron) general purpose polypropylene film packaging tape with a synthetic rubber adhesive that provides good closure for light-weight boxes exposed to minimal distribution hazards. It is specifically designed for flexibility and conformability under stress and is ideal for general purpose, non-critical box sealing applications. The backing easily conforms around edges and on rough surfaces for a tight seal. It is easy to unwind and dispense with manual dispensers or the 3M-Matic™ Case Sealers. This tape resists abrasion, moisture, chemicals and scuffing for long-lasting performance. It adheres instantly and consistently to most surfaces including cartons containing high levels of recycled content. It offers good edge tear and split resistance and meets FDA guidelines for indirect food contact. Recommended Applications: General purpose, non-critical packaging applications, recycled liner paper and fiberboard.

Details:
  • General purpose packaging tape for light-duty applications on a wide range of materials
  • High edge tear and split resistance ideal for general purpose applications
  • Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
  • Easy unwind and smooth dispensing works well on high-speed automated packaging lines
  • Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
  • Excellent adhesion to recycled liner paper and fiberboard

Product Specifications

  • BRAND3M™
  • LENGTH METERS100
  • LENGTH YARDS110
  • WIDTH INCHES3
  • WIDTH MILLIMETERS72
  • CORE SIZE INCHES3
  • THICKNESS MIL1.6
  • COLORClear
  • CONSTRUCTIONPolypropylene
  • TENSILE STRENGTH LB/IN19
  • ELONGATION (%)160
  • ADHESION (OZ/IN)30
  • ADHESIVE TYPEHot Melt
  • DESCRIPTIONEconomy Tape
  • TYPEPackaging Tape
  • PACKAGE QUANTITY24
  • MANUFACTURERS PART NUMBER7010302036
  • MODEL369
  • TAPE DUTYLight
  • COLOR FINISHS-2734
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3M™ Tartan™ 302 Carton Sealing Tape 3" x 110 Yds. 1.6 Mil Clear - Pkg Qty 24

Item #: B2381499

Not Yet Rated

Usually ships in 2 to 5 days

$97.20

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ Tartan™ 369 Carton Sealing Tape 3" x 110 Yds. 1.6 Mil Clear - Pkg Qty 24

3M™ Tartan™ 369 Carton Sealing Tape 3" x 110 Yds. 1.6 Mil Clear - Pkg Qty 24

Item #: WBB2381501

The item above has been added to your shopping list:

List name

Save Item to

Select List

    3M™ Tartan™ 369 Carton Sealing Tape 3" x 110 Yds. 1.6 Mil Clear - Pkg Qty 24
    3M™ Tartan™ 369 Carton Sealing Tape 3" x 110 Yds. 1.6 Mil Clear - Pkg Qty 24
    3M™ Tartan™ 369 Carton Sealing Tape 3" x 110 Yds. 1.6 Mil Clear - Pkg Qty 24
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant