Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Tartan™ 302 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

3M™ Tartan™ 302 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36

Item #: WBB2047475

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $111.60
$2.36 each

Sold in packages of 36

Clearance Price: $84.96
Product Information
Customer Review
Product Q&A
Accessories
3M™ Tartan™ 302 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear

General Ppurpose Tartan™ Brand Box-Sealing Tape seals lightweight boxes and cartons.. Polypropylene film with acrylic adhesive. Withstands temperatures of 32° -140°F. Clear tape retains clarity over time. Good edge tear and split resistance. Sold in case quantities, priced per roll.

Product Specifications

    • BRAND3M™
    • LENGTH FEET330
    • LENGTH METERS100
    • LENGTH YARDS110
    • WIDTH INCHES2
    • WIDTH MILLIMETERS48
    • THICKNESS MIL1.6
    • COLORClear
    • CONSTRUCTIONPolypropylene
    • TENSILE STRENGTH LB/IN23
    • ADHESIVE TYPEAcrylic
    • DESCRIPTIONIndustrial Grade Tape
    • TYPEPackaging Tape
    • PACKAGE QUANTITY36
    • MANUFACTURERS PART NUMBER51128907047
    • MODEL302
    • TAPE DUTYLight
    • APPLICATION TEMPERATURE32° - 140° F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed