Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Tartan™ 305 Carton Sealing Tape 3" x 110 Yds. 1.8 Mil Clear - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

3M™ Tartan™ 305 Carton Sealing Tape 3" x 110 Yds. 1.8 Mil Clear - Pkg Qty 24

Item #: WBB2257843

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $107.04 Save up to 47%
$3.40 each

Sold in packages of 24

Qty Price
1 $81.60/ pkg.
2-3 $75.60/ pkg.
4-7 $62.40/ pkg.
8+ $56.40/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
3M™ Tartan™ 305 Carton Sealing Tape 3" x 110 Yds. 1.8 Mil Clear

Tartan™ Box Sealing Tape 305 is a general purpose packing tape that is suitable for light weight applications specifically in the food and beverage industry. The polypropylene film backing is easy to handle and resists abrasion, moisture and scuffing. The consistent and reliable backing easily conforms around edges and on rough surfaces for a tight seal. This construction provides a good closure for lightweight boxes exposed to minimal distribution hazards. Tartan™ Box Sealing Tape 305 is a 1.8 mil (46 micron) general purpose polypropylene film tape with pressure sensitive acrylic adhesive that offers reliability in light weight and price sensitive applications. It is specifically designed to withstand cold temperature applications and for easy handling and smooth dispensing by hand, with manual dispensers or the 3M-Matic™ Case Sealers. It meets FDA guidelines for indirect food contact and resists aging, weathering and UV light where important.

Recommended Applications:
  • General purpose applications
  • Food and beverage industry
  • Recycled liner paper and fiberboard
  • Cold temperature applications
  • Cartons exposed to UV light and aging
  • Tabbing and bag closure


Product Specifications

    • BRAND3M™
    • LENGTH FEET330
    • LENGTH METERS100
    • LENGTH YARDS110
    • WIDTH INCHES3
    • WIDTH MILLIMETERS72
    • CORE SIZE INCHES3
    • THICKNESS MIL1.8
    • COLORClear
    • CONSTRUCTIONPolypropylene
    • TENSILE STRENGTH LB/IN21
    • MICRON CAST BOPP FILM46
    • ELONGATION (%)125
    • ADHESIVE TYPEAcrylic
    • DESCRIPTIONIndustrial Grade Tape
    • TYPEPackaging Tape
    • PACKAGE QUANTITY24
    • MANUFACTURERS PART NUMBER7000141035
    • MODEL305
    • TAPE DUTYLight

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed