Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Scotch® 313 Carton Sealing Tape 2" x 110 Yds. 2.5 Mil Clear - Pkg Qty 36

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

3M™ Scotch® 313 Carton Sealing Tape 2" x 110 Yds. 2.5 Mil Clear - Pkg Qty 36

Item #: WBB1530009

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $196.92 Save up to 37%
$5.04 each

Sold in packages of 36

Qty Price
1 $181.44/ pkg.
2-3 $133.56/ pkg.
4-7 $126.72/ pkg.
8+ $123.12/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
3M™ Scotch® 313 Carton Sealing Tape 2" x 110 Yds. 2.5 Mil Clear

Box Sealing Tape 313 is a clear polypropylene box sealing tape with an acrylic adhesive.
Box Sealing Tape 313 offers good adhesion to recycled liner paper and fiberboard. Suitable for cold temperature applications with easy handling and smooth dispensing. FDA approved for indirect food contact.

Product Specifications

    • BRAND3M™
    • LENGTH FEET330
    • LENGTH METERS100
    • LENGTH YARDS110
    • WIDTH INCHES2
    • WIDTH MILLIMETERS48
    • CORE SIZE INCHES3
    • THICKNESS MIL2.5
    • COLORClear
    • CONSTRUCTIONPolypropylene
    • TENSILE STRENGTH LB/IN35
    • ELONGATION (%)125
    • ADHESIVE TYPEAcrylic
    • DESCRIPTIONIndustrial Grade Tape
    • TYPEPackaging Tape
    • PACKAGE QUANTITY36
    • MANUFACTURERS PART NUMBERXG700006180
    • MODEL313
    • TAPE DUTYMedium

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed