Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Scotch® 355 Carton Sealing Tape 3" x 55 Yds. 3.5 Mil Clear - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

3M™ Scotch® 355 Carton Sealing Tape 3" x 55 Yds. 3.5 Mil Clear - Pkg Qty 24

Item #: WBB1530043

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $668.88 Save up to 34%
$19.75 each

Sold in packages of 24

Qty Price
1 $474.00/ pkg.
2-3 $456.00/ pkg.
4-7 $444.00/ pkg.
8+ $441.60/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
3M™ Scotch® 355 Carton Sealing Tape 3" x 55 Yds. 3.5 Mil Clear

"Scotch® Box Sealing Tape 355, one of the very best performers in the Scotch® polyester line of tapes, securely closes double and triple walled corrugated cartons, including those with high recycled content, saving time and reducing closure failures. The polyester backing resists moisture, abrasion and scuffing to hold strong throughout the shipping process. The tape withstands score line breaking and center seam splitting, making it ideal for use in heavy duty box and carton sealing operations.

Highlights:
  • Conformable backing that resists score line breaking and center seam splitting
  • Best combination of performance traits in Scotch polyester line of tapes
  • Ideal strength for heavy-weight packages and overseas/export packing and shipping
  • Quick, easy application by hand dispenser

Product Specifications

    • BRAND3M™
    • LENGTH FEET165
    • LENGTH METERS50
    • LENGTH YARDS55
    • WIDTH INCHES3
    • WIDTH MILLIMETERS72
    • THICKNESS MIL3.4
    • COLORClear
    • CONSTRUCTIONPolyester
    • TENSILE STRENGTH LB/IN67
    • ELONGATION (%)130
    • ADHESIVE TYPEHot Melt
    • DESCRIPTIONEconomy Tape
    • TYPEPackaging Tape
    • PACKAGE QUANTITY24
    • MANUFACTURERS PART NUMBER70006182219
    • MODEL355
    • TAPE DUTYHeavy

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed