Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Scotch® 3743 High Tack Carton Sealing Tape 2" x 55 Yds. 2.6 Mil Clear - Pkg Qty 36

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

3M™ Scotch® 3743 High Tack Carton Sealing Tape 2" x 55 Yds. 2.6 Mil Clear - Pkg Qty 36

Item #: WBB1530063

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $322.92 Save up to 10%
$8.95 each

Sold in packages of 36

Qty Price
1 $322.20/ pkg.
2-3 $311.40/ pkg.
4-7 $295.56/ pkg.
8+ $291.96/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
3M™ Scotch® 3743 High Tack Carton Sealing Tape 2" x 55 Yds. 1.6 Mil Clear

High Tack Box Sealing Tape 3743 is a polypropylene tape with high initial adhesion for applications involving hard-to-stick surfaces such as recycled corrugated.
High Tack Box Sealing Tape 3743 is a carton sealing tape that bonds instantly in applications involving hard-to-stick to surfaces such as recycled or coated corrugated. Resists abrasion, moisture, chemicals, and scuffing. Offers a high edge tear and split resistance. Complies with ASTM D1974-92. Meets CID A-A-1684B.

Product Specifications

    • BRAND3M™
    • LENGTH FEET165
    • LENGTH METERS50
    • LENGTH YARDS55
    • WIDTH INCHES2
    • WIDTH MILLIMETERS48
    • THICKNESS MIL2.6
    • COLORClear
    • CONSTRUCTIONPolypropylene
    • TENSILE STRENGTH LB/IN30
    • ELONGATION (%)160
    • ADHESION (OZ/IN)43
    • ADHESIVE TYPEHot Melt
    • DESCRIPTIONEconomy Tape
    • TYPEPackaging Tape
    • PACKAGE QUANTITY36
    • MANUFACTURERS PART NUMBER70006183126
    • MODEL3743
    • TAPE DUTYMedium
    • APPLICATION TEMPERATURE32° F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!