Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Scotch® 3743 High Tack Carton Sealing Tape 3" x 55 Yds. 2.6 Mil Clear - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

3M™ Scotch® 3743 High Tack Carton Sealing Tape 3" x 55 Yds. 2.6 Mil Clear - Pkg Qty 24

Item #: WBB1529992

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $322.80 Save up to 16%
$12.25 each

Sold in packages of 24

Qty Price
1 $294.00/ pkg.
2-3 $287.28/ pkg.
4-7 $272.88/ pkg.
8+ $270.48/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
3M™ Scotch® 3743 High Tack Carton Sealing Tape 3" x 55 Yds. 1.6 Mil Clear

Scotch® High Tack Box Sealing Tape 3743 bonds instantly in applications involving hard-to-stick-to surfaces such as recycled or coated corrugated. 2.6 mil polypropylene tape is constructed with a synthetic rubber, hot melt adhesive system that offers excellent adhesion. This high-tack adhesive system ensures reliable and secure closures. The tough, polypropylene film backing resists abrasion, moisture, chemicals and scuffing, making this tape an exceptional solution for a variety of applications. Scotch® High Tack Box Sealing Tape 3743 is popularly used for overseas and export shipping and is an effective solution in many markets such as the food and beverage, medical, pharmaceutical, paper, print and electronics industries.

Product Specifications

    • BRAND3M™
    • LENGTH FEET165
    • LENGTH METERS50
    • LENGTH YARDS55
    • WIDTH INCHES3
    • WIDTH MILLIMETERS72
    • CORE SIZE INCHES3
    • THICKNESS MIL2.6
    • COLORClear
    • CONSTRUCTIONPolypropylene
    • TENSILE STRENGTH LB/IN30
    • ELONGATION (%)160
    • ADHESION (OZ/IN)43
    • ADHESIVE TYPEHot Melt
    • DESCRIPTIONEconomy Tape
    • TYPEPackaging Tape
    • PACKAGE QUANTITY24
    • MANUFACTURERS PART NUMBER70006183134
    • MODEL3743
    • TAPE DUTYMedium
    • APPLICATION TEMPERATURE32° F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed