+

Customers Also Viewed
Economical, 1.8 mil hot melt packaging tape for general carton sealing and packaging tasks.
Features:
- Economy Grade
- 25 micron BOPP cast film
- Hot Melt adhesive
- CID A-A-1684C
- FDA Indirect Contact CFR 21. 175.105
- FDA Indirect Contact CFD 21. 177.1520
Product Specifications
- BRANDShurtape®
- LENGTH FEET330
- LENGTH METERS100
- LENGTH YARDS110
- WIDTH INCHES2
- WIDTH MILLIMETERS48
- CORE SIZE INCHES3
- THICKNESS MIL1.8
- COLORClear
- CONSTRUCTIONPolypropylene
- TENSILE STRENGTH LB/IN25
- SERVICE TEMPERATURE-20° - 150° F
- MICRON CAST BOPP FILM30
- ELONGATION (%)145
- ADHESIVE TYPEHot Melt
- DESCRIPTIONEconomy Tape
- TYPEPackaging Tape
- PACKAGE QUANTITY36
- MANUFACTURERS PART NUMBER104621
- MODELHM 018
- TAPE DUTYLight to Medium Duty
- APPLICATION TEMPERATURE35° - 110° F
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: March 01, 2019
There are no questions for this product.

Global Industrial Heavy-Duty 2" Packaging Tape Dispenser With Adjustable Tape Brake
Item #: 795451
Free Shipping
$11.00

Cube Cardboard Corrugated Boxes 18" x 18" x 18" 200#/ECT-32 - Pkg Qty 20
Item #: B012960
Not Yet Rated
Free Shipping
$53.40
Popular item in this category
Shurtape® Colonial® HM 018 Economy Carton Sealing Tape 3" x 110 Yds. 1.8 Mil Clear - Pkg Qty 24
Item #: B2291902
Not Yet Rated
Free Shipping
Usually ships in 5 to 8 days
$66.00

Shurtape® Colonial® HM 018 Economy Carton Sealing Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36
$1.68
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories