Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shurtape® HP 400 Carton Sealing Tape 2" x 110 Yds. 2.5 Mil Clear - Pkg Qty 36

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Shurtape® HP 400 Carton Sealing Tape 2" x 110 Yds. 2.5 Mil Clear - Pkg Qty 36

Item #: WBB862562

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.60 each

Sold in packages of 36

Qty Price
1 $201.60/ pkg.
2-3 $183.60/ pkg.
4-7 $170.28/ pkg.
8+ $166.32/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Shurtape® HP 400 Carton Sealing Tape 2" x 110 Yds. 2.5 Mil Clear

High performance grade hot melt packaging tape for higher speed, critical closure carton sealing of large, bulky or heavy content cartons. For use in manual or automated industrial sealing environments, particularly moderate to severe handling environments, HP 400® delivers extra high bonding strength and holding power for consistent, secure carton closure. Applicable Standards include ASTM D 1974-98 (2003); ASTM D 5486M-12, Type III; CID A-A-1684C; FDA Indirect Contact CFR 21, 175.105; FDA Indirect Contact CFR 21, 177.1520 (*White not compliant with FDA Indirect Contact standards.

Features:
  • High performance grade, critical closure, heavy duty packaging tape
  • Extra high bonding strength and holding power for a long-lasting, secure seal
  • Instant, permanent bond to a wide range of substrates and surfaces
  • Special release coating for consistent, low force unwind off the roll
  • Performs reliably to the core for efficient tape consumption


Product Specifications

    • BRANDShurtape
    • LENGTH FEET330
    • LENGTH METERS100
    • LENGTH YARDS110
    • WIDTH INCHES2
    • WIDTH MILLIMETERS48
    • CORE SIZE INCHES3
    • THICKNESS MIL2.5
    • COLORClear
    • CONSTRUCTIONPolypropylene
    • TENSILE STRENGTH LB/IN33
    • SERVICE TEMPERATURE RANGE20° - 150° F
    • MICRON CAST BOPP FILM40
    • ELONGATION (%)150
    • ADHESIVE TYPEHot Melt
    • DESCRIPTIONEconomy Tape
    • TYPEPackaging Tape
    • PACKAGE QUANTITY36
    • MANUFACTURERS PART NUMBER207846
    • MODELHP 400
    • TAPE DUTYMedium
    • APPLICATION TEMPERATURE35° - 110° F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!