+

Customers Also Viewed
Heavy duty grade hot melt packaging tape for manual or automated industrial sealing of heavy, bulky cartons, including overstuffed or under-filled cartons, in high stress and extreme handling conditions. HP 500® is constructed to be tough with excellent grip and holding power, ensuring it can withstand the rigors of the distribution network. Applicable Standards include ASTM D 1974-98 (2003); ASTM D 5486M-12, Type III; CID A-A-1684C; FDA Indirect Contact CFR 21, 175.105; FDA Indirect Contact CFR 21, 177.1520.
Features:
- Heavy duty grade packaging tape
- Aggressive quick stick, bonding strength and holding power for a long-lasting, secure seal
- Instant, permanent bond to a wide range of substrates and surfaces
- Special release coating for consistent, low force unwind off the roll
- Performs reliably to the core for efficient tape consumption
Product Specifications
- BRANDShurtape®
- LENGTH FEET165
- LENGTH METERS50
- LENGTH YARDS55
- WIDTH INCHES3
- WIDTH MILLIMETERS72
- CORE SIZE INCHES3
- THICKNESS MIL3.0
- COLORClear
- CONSTRUCTIONPolypropylene
- TENSILE STRENGTH LB/IN42
- SERVICE TEMPERATURE20° - 150° F
- MICRON CAST BOPP FILM50
- ELONGATION (%)150
- ADHESIVE TYPEHot Melt
- DESCRIPTIONEconomy Tape
- TYPEPackaging Tape
- PACKAGE QUANTITY24
- MANUFACTURERS PART NUMBER207775
- MODELHP 500
- APPLICATION TEMPERATURE35° - 110° F
- TAPE DUTYHeavy
There are no questions for this product.

Global Industrial® Heavy-Duty Packaging Tape Dispenser, Foam Grip Handle, 3"W
Item #: 185421
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$19.00

Shurtape® SD 935 Professional Pistol Grip Dispenser, 3"W, Gray
Item #: B862729
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$21.00

Flat Cardboard Corrugated Boxes 18" x 12" x 6" 200#/ECT-32 - Pkg Qty 25
Item #: B68758
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$35.25

Global Industrial Digital Shipping Scale With AC Adapter/USB Port, 400 lb x 0.5 lb
Item #: 318513
Free Shipping
$88.95

Global Industrial "Do Not Stack" Pallet Cones, 50 Pack
Item #: 318522
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$52.95
Popular item in this category
3M Scotch® 373 Carton Sealing Tape 3" x 55 Yds. 2.5 Mil Clear - Pkg Qty 24
Item #: B1529991
Not Yet Rated
Free Shipping
Usually ships in 2 to 5 days
$268.80

Shurtape® HP 500 Carton Sealing Tape 3" x 55 Yds. 3 Mil Clear - Pkg Qty 24
$8.9
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories