Take 15% off your entire order!

Offer applied at checkout

+

Shurtape® HP 200 EZ Production Grade Hot Melt Packaging Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36

Shurtape® HP 200 EZ Production Grade Hot Melt Packaging Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36

Item #: WB318517

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.28 ea.

Price: $82.08 / Pkg of 36

Save $4.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Shurtape® HP 200 EZ Production Grade Hot Melt Packaging Tape 2" x 110 Yds. 1.8 Mil Clear

Product grade hot melt packaging tape used to create instant closures on medium-weight cartons in everyday manufacturing and shipping environments. For manual or automated industrial carton sealing applications, HP 200® provides excellent holding power and superior performance.

Features:
  • Instant, permanent bond to a wide range of substrates and surfaces
  • Special release coating for consistent, low force unwind off the roll
  • Performs reliably to the core for efficient tape consumption
  • High-tack adhesive for a long lasting, secure seal

Additional tape available in a variety of colors. For more information, please call - 1.888.978.7759.

Product Specifications

  • BRANDShurtape®
  • LENGTH FEET330
  • LENGTH METERS100
  • LENGTH YARDS110
  • WIDTH INCHES2
  • WIDTH MILLIMETERS53
  • CORE SIZE INCHES3
  • THICKNESS MIL1.8
  • COLORClear
  • GRADEProduction
  • TENSILE STRENGTH LB/IN27
  • SERVICE TEMPERATURE-20° - 150° F
  • MICRON CAST BOPP FILM30
  • ELONGATION (%)150
  • ADHESIVE TYPEHot Melt
  • DESCRIPTIONEconomy Tape
  • TYPEEZ Packaging Tape
  • PACKAGE QUANTITY36
  • MANUFACTURERS PART NUMBER104328
  • MODELHP 200
  • APPLICATION TEMPERATURE35° - 110° F
  • TAPE DUTYLight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shurtape® HP 200 EZ Production Grade Hot Melt Packaging Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36

Shurtape® HP 200 EZ Production Grade Hot Melt Packaging Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36

Item #: WB318517

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Shurtape® HP 200 EZ Production Grade Hot Melt Packaging Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36
    Shurtape® HP 200 EZ Production Grade Hot Melt Packaging Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36
    Shurtape® HP 200 EZ Production Grade Hot Melt Packaging Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36
    Shurtape® HP 200 EZ Production Grade Hot Melt Packaging Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36
    Shurtape® HP 200 EZ Production Grade Hot Melt Packaging Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant