Take 15% off your entire order!

Offer applied at checkout

3M™ 4920 Double Sided VHB™ Acrylic Foam Tape 1" x 5 Yds. 15 Mil White

3M™ 4920 Double Sided VHB™ Acrylic Foam Tape 1" x 5 Yds. 15 Mil White

Item #: WBB1886255

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $89.95

Save $4.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M™ 4920 Double Sided VHB™ Acrylic Foam Tape 1" x 5 Yds. 15 Mil White - 1 Roll

Super strong VHB™ Tape provide the simplicity of a tape fastener with incredible strength that in many situations, replaces rivets, bolts, screws, spot welds, liquid adhesives and other permanent fasteners.

  • Use to attach stiffeners; bond aluminum skin to steel support of trucks, vans and ambulances; or bond architectural signs to frames
  • General purpose adhesive on both sides of firm type foam
  • Moisture, solvent and UV resistant
  • Temperature range -40° to 200° F
  • Kraft paper liner with white acrylic foam and an acrylic adhesive
  • UL746C


Product Specifications

  • BRAND3M™
  • LENGTH YARDS5
  • WIDTH INCHES1
  • THICKNESS MIL15
  • COLORWhite
  • CONSTRUCTIONAcrylic Foam, Kraft Paper Liner
  • TENSILE STRENGTH LB/IN160
  • ADHESIVE TYPEAcrylic
  • DESCRIPTIONVHB™ Tape
  • TYPEDouble Sided Foam Tape
  • PACKAGE QUANTITY1
  • MODEL4920
  • APPLICATION TEMPERATURE-40° - 200° F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3M™ 4951 Double Sided VHB™ Acrylic Foam Tape 1" x 5 Yds. 45 Mil White

Item #: B1886334

Not Yet Rated

Ships same day.

$96.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ 4920 Double Sided VHB™ Acrylic Foam Tape 1" x 5 Yds. 15 Mil White

3M™ 4920 Double Sided VHB™ Acrylic Foam Tape 1" x 5 Yds. 15 Mil White

Item #: WBB1886255

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant