Marsh TD2100 Manual with Heater 110V Packaging Kraft Tape Dispenser - TDH-110

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Marsh TD2100 Manual with Heater 110V Packaging Kraft Tape Dispenser - TDH-110

Item #: WB795210

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $455.00 Save up to 17%
Price: $ 375.38
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Marsh Manual Packaging Kraft Tape Dispenser With Heater-TDH-110
Provides more secure seals with tape moistened with heated water. Low downtime with largest water bottle (70 oz.) in the industry. Long life, accurate stainless steel dual edge cutter. Jam-free feed mechanism is quiet and low maintenance. Cuts length of 55-36" in one pull, longer lengths with additional pull. 12 gauge body with powder coat finish. Accepts tape widths of 1-3". CSA, CE, ETL, ANSI, and UL standard 60950 compliant. 7'L power cord. 115V.18 Month Limited Warranty.

Product Specifications

    • BRANDMarsh
    • LENGTH INCHES18-7/8
    • WIDTH INCHES10-1/2
    • HEIGHT INCHES13-11/16
    • WEIGHT LBS29
    • COLORBlack
    • ASSEMBLYAssembled
    • CONSTRUCTION12 Gauge Metal
    • NUMBER OF LENGTH SETTINGS30
    • CUTTERGuillotine Shear Blades
    • FOR USE WITHWater Activated Tape
    • DESCRIPTIONWater Activated Tape Dispenser With Heater
    • TYPEManual
    • MANUFACTURERS PART NUMBERHt110
    • MAXIMUM TAPE WIDTH INCHES3
    • TAPE MAX LENGTH INCHES36
    • MINIMUM TAPE WIDTH INCHES1
    • WATER BOTTLE CAPACITY OZ70
    • MAXIMUM TAPE DIAMETER INCHES9
    • LIMITED WARRANTY1-1/2
    • MAXIMUM TAPE LENGTH FEET1000
    • WATER BRUSHES0
    • TAPE MIN LENGTH INCHES5
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Marsh Manual Tape Dispencer

Your review: We have 3 of these machines. One we purchased in the last 2 months and others few years back. All are working excellent and we like these. Poor rating on this item is wrong.

Is this review helpful?

don't buy

Cons: it broke very easily

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!