Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tape Logic® Printed Carton Sealing Tape "Stop If Seal Is Broken..." 2" x 110 Yds. Red/ White - Pkg Qty 18

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Tape Logic® Printed Carton Sealing Tape "Stop If Seal Is Broken..." 2" x 110 Yds. Red/ White - Pkg Qty 18

Item #: WBB1580388

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.85 each

Sold in packages of 18

Qty Price
1 $69.30/ pkg.
2-3 $67.32/ pkg.
4+ $65.52/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
Tape Logic® Printed Carton Sealing Tape "Stop If Seal Is Broken..." 2" x 110 Yds. Red/ White

Tape communicates handling instructions and seals at the same time. Pressure sensitive printed tape. Eliminates the need for labels. 2.2 Mil. 18 rolls per case.

Product Specifications

    • BRANDTape Logic®
    • LENGTH YARDS110
    • WIDTH INCHES2
    • THICKNESS MIL2.2
    • TAPE ROLL DIAMETER INCHES4.25
    • COLORRed/White
    • CONSTRUCTIONBOPP
    • ADHESIVE TYPEAcrylic
    • DESCRIPTIONPrinted Carton Sealing Tape
    • PACKAGE QUANTITY18
    • MANUFACTURERS PART NUMBERT902P0118PK
    • TEXTIf Seal Is Broken Check Contents Before Accepting
    • TAPE DIMENSIONS2" x 110 Yds.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed