Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Scotch® 3199 Security Message Carton Sealing 2" x 110 Yds. 2 Mil Clear - Pkg Qty 36

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

3M™ Scotch® 3199 Security Message Carton Sealing 2" x 110 Yds. 2 Mil Clear - Pkg Qty 36

Item #: WBB1530072

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $296.28 Save up to 21%
$6.90 each

Sold in packages of 36

Qty Price
1 $248.40/ pkg.
2-3 $237.60/ pkg.
4+ $234.00/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
3M™ Scotch® 3199 Security Message Carton Sealing 2" x 110 Yds. 2 Mil Clear

Scotch®Security Message Box Sealing Tape 3199 is built with such adhesion that it is nearly impossible to realign once the package has been opened, helping to reduce product pilfering and keep contents secure through the shipping process. Printed with "Check Seal Before Accepting" and diagonal lines, our tamper evident tape helps simplify theft detection.

Scotch® Security Message Box Sealing Tape 3199 features a polypropylene film with pressure-sensitive acrylic adhesive. The backing resists abrasion, moisture, chemicals, and scuffing to hold strong through rough handling. It easily conforms around edges and on rough surfaces to provide a lasting hold. Suitable for cold temperatures applications and is FDA approved for indirect food contact.

Product Specifications

    • BRAND3M™
    • LENGTH METERS100
    • LENGTH YARDS110
    • WIDTH INCHES2
    • WIDTH MILLIMETERS48
    • CORE SIZE INCHES3
    • THICKNESS MIL2
    • COLORRed
    • CONSTRUCTIONPolypropylene
    • TENSILE STRENGTH LB/IN25
    • ELONGATION (%)125
    • ADHESIVE TYPEAcrylic
    • DESCRIPTIONSecurity Message Carton Sealing Tape
    • PACKAGE QUANTITY36
    • MANUFACTURERS PART NUMBERXG700005927
    • MODEL3199
    • TEXTCheck Seal Before Accepting
    • TAPE DIMENSIONS2" x 110 Yds.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!