Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ 3779 Security Message Carton Sealing 3" x 110 Yds.1.9 Mil Clear - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

3M™ 3779 Security Message Carton Sealing 3" x 110 Yds.1.9 Mil Clear - Pkg Qty 24

Item #: WBB1530168

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $286.56 Save up to 12%
$10.75 each

Sold in packages of 24

Qty Price
1 $258.00/ pkg.
2-3 $255.60/ pkg.
4+ $253.20/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
3M™ 3779 Security Message Carton Sealing 3" x 110 Yds.1.9 Mil Clear

The moisture-resistant backing of our Scotch® Security Message Box Sealing Tape 3779 defies abrasion, chemicals, and scuffing to hold strongly through rough handling. The tape easily conforms around edges and on rough surfaces and provide a lasting hold. We recommend this security tape for use on lightweight envelopes and mailers to enhance your package security.

Printed message tape, also known as security seal tape and tamper evident tape, is ideal for sealing packages and securing loads with high value contents. Printed messages communicate the need for careful package inspection prior to acceptance and reduce theft during the shipping process. Commercial users include manufacturers and distributors of electronics, food and beverages, medical, MRO and general industrial.

Product Specifications

    • BRAND3M™
    • LENGTH METERS100
    • LENGTH YARDS110
    • WIDTH INCHES3
    • WIDTH MILLIMETERS72
    • CORE SIZE INCHES3
    • THICKNESS MIL1.9
    • COLORClear
    • CONSTRUCTIONPolypropylene
    • TENSILE STRENGTH LB/IN22
    • ELONGATION (%)160
    • ADHESIVE TYPEHot Melt
    • DESCRIPTIONSecurity Message Carton Sealing Tape
    • PACKAGE QUANTITY24
    • MANUFACTURERS PART NUMBER70006301496
    • MODEL3779
    • TEXTCheck Seal Before Accepting

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!