Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tape Logic® Security Strips on a Roll 2" x 5-3/4" 3.9 Mil Red, 330 Strips

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

Tape Logic® Security Strips on a Roll 2" x 5-3/4" 3.9 Mil Red, 330 Strips

Item #: WBB1580278

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 144.95
Product Information
Customer Review
Product Q&A
Accessories
Tape Logic® Security Strips on a Roll 2" x 5-3/4" 3.9 Mil Red, 330 Strips

Minimize damages resulting from security issues on high value shipments. A very noticeable "OPENED VOID" message appears on the box as soon as the tape is moved or removed. Secure Tape has consecutive numbers marked every 5 3/4 inches to differentiate shipments. Add Security Strips to ordinary mailers and envelopes to create tamper resistant materials. 330 strips per roll.

Product Specifications

    • BRANDTape Logic®
    • LENGTH INCHES5-3/4
    • LENGTH YARDS52
    • WIDTH INCHES2
    • THICKNESS MIL3.9
    • TAPE ROLL DIAMETER INCHES3-3/4
    • COLORRed
    • CONSTRUCTIONPolypropylene
    • ADHESIVE TYPEAcrylic
    • DESCRIPTIONSecurity Strips on a Roll
    • TYPEAcrylic
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBERT90257RD1PK
    • TEXTVoid Opened
    • TAPE DIMENSIONS2" x 5-3/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed