Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tape Logic® Secure Tape 2" x 60 Yds. 2.5 Mil Blue 1 Pack

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

Tape Logic® Secure Tape 2" x 60 Yds. 2.5 Mil Blue 1 Pack

Item #: WBB1580275

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $55.95 ea.
2-3 $50.95 ea.
4+ $45.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Tape Logic® Secure Tape 2" x 60 Yds. 2.5 Mil Blue 1 Pack

Tamper evident tape designed to reduce product theft. A clearly visable and noticeable " OPENED" message appears on the box as soon as the tape is moved or taken off. Secure Tape has consecutive numbers marked every 9 inches to differentiate shipments.

Product Specifications

    • BRANDTape Logic®
    • LENGTH YARDS60
    • WIDTH INCHES2
    • THICKNESS MIL2.5
    • TAPE ROLL DIAMETER INCHES4
    • COLORBlue
    • CONSTRUCTIONPolypropylene
    • ADHESIVE TYPEAcrylic
    • DESCRIPTIONSecurity Tape
    • TYPEAcrylic
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBERT90160BE1PK
    • TEXTSecurity Tape If Word "Opened" Appears Do Not Accept Parcel
    • TAPE DIMENSIONS2" x 60 Yds.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!