Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Masking Tape Hi Temp 1/2" x 60 Yds
See all 16 items in product family

Masking Tape Hi Temp 1/2" x 60 Yds

Item #: WBB1580802

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.09

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Masking Tape Hi Temp 1/2" x 60 Yds

Features:
  • Low Charging Crepe Paper (7.0 Mils Thick) With High-Tack Rubber Adhesive; Wescorp tape does tribocharge, but has minimal charge retention, making it safe to use around most ESD sensitive items
  • Temperature Resistance to a Maximum of 135°C (275°F) for 45 Minutes; May be exposed to high temperatures for an extended period of time without leaving residue when removed
  • Surface Resistance 1 x 10E8 to < 1 x 10E12 ohms; Tested per ANSI/ESD S11.11 to meet dissipative limits of packaging standard ANSI/ESD S541
  • Lead-Free RoHS Compliant

Product Specifications

    • BRANDDesco
    • LENGTH YARDS60
    • WIDTH INCHES1/2
    • CORE SIZE INCHES3
    • THICKNESS MIL7
    • COLORCream
    • CONSTRUCTIONMasking Tape
    • TENSILE STRENGTH LB/IN22
    • APPLICATION TEMPERATURE RANGE °F-32 - 275
    • ELONGATION (%)8
    • ADHESION (OZ/IN)35
    • TYPEMasking
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER81260 
    • CONDUCTIVEN
    • LIMITED WARRANTY1
    • APPROVALS OR CERTIFICATIONSRoHS Compliant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!