Strapping Tape
Strapping Tape is a versatile, durable adhesive solution for bundling, reinforcing, and packaging applications. With a robust adhesive and strong material, this tape ensures secure packaging of items, cartons, and pallets. Suitable for both industrial and office environments, Industrial Strapping Tape is widely used in warehouses, shipping departments, and offices for bundling and reinforcing purposes.
Most Relevant
Economy Strapping Tape

Economy strapping tape is ideal for general-purpose and light-duty reinforcing needs. Strapping tape is resistant to moisture, abrasion, and cracking. To fit your specific needs, these economy-grade strapping tape rolls are available in an array of widths, lengths, and thickness options.
| Compare | Image | Length | Width | Thickness | Tensile Strength | Color | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 60 yd | 3/4 in | 4.5 mil | 100 lb/in | White | 48 | Ships Same Day WBB862659 | as low as $3.66 ea. Save $0.33 (8%) | ||
![]() | 60 yd | 1 in | 4.3 mil | 180 | Clear | 12 | WBB3174540 | as low as $12.25 ea. Save $1.00 (8%) | ||
![]() | 60 yd | 3 in | 4 mil | 100 lb/in | Clear | 36 | WBB2311630 | $30.95 ea. | ||
![]() | 60 yd | 3/8 in | 3.9 mil | 110 | Clear | 12 | WBB3174425 | as low as $3.75 ea. Save $0.33 (8%) | ||
![]() | 60 yd | 1 in | 4.6 mil | 160 lb/in | Blue | 36 | WBB2311608 | $10.50 ea. | ||
![]() | 60 yd | 3/8 in | 3.9 mil | 110 | Clear | 96 | WBB3174438 | $2.30 ea. | ||
![]() | 60 yd | 3/8 in | 4.3 mil | 180 | Clear | 96 | WBB3174563 | $2.24 ea. | ||
![]() | 60 yd | 1/2 in | 3.9 mil | 110 | Clear | 72 | WBB3174422 | $2.72 ea. | ||
![]() | 60 yd | 3 in | 4.3 mil | 180 | Clear | 12 | WBB3174559 | as low as $20.25 ea. Save $1.50 (7%) | ||
![]() | 60 yd | 1/2 in | 4.5 mil | 100 lb/in | White | 72 | Ships Same Day WBB862520 | $3.49 ea. |
Showing 1-10 of 37 results
Industrial Strapping Tape

Industrial Strapping Tape offers heavy-duty strength for bundling and reinforcing packages and materials. The quality construction is ultra-resistant to abrasions and cracking, and provides strong adhesion that holds heavy boxes and items together. These heavy duty strapping tape rolls are available in a variety of width, length, and thickness options to fit your application needs.
Showing 1-10 of 26 results
Standard Strapping Tape

Our standard strapping tape features quality adhesive power and can stick to surfaces with minimum pressure, creating a secure bond. These tape rolls are ideal for medium-duty applications such as bundling, reinforcing boxes, and palletizing tasks. An array of widths, thicknesses, and tensile strengths are available to meet your needs.
Super Strength Strapping Tape

Super Strength Strapping Tape gives you the ultimate support for heavier and bulkier objects and packages. This tape features abrasion resistant construction to ensure long term use, and the high tensile strength options for larger items. These strapping tape rolls are ideal for industrial applications where high strength adhesion is necessary.
Showing 1-10 of 22 results

3M™ Scotch® and Tartan Filament Tapes
Showing 1-10 of 52 results














