Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Scotch® 8919MSR Filament Tape 1-1/2" x 60 Yds. 7 Mil Clear - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

3M™ Scotch® 8919MSR Filament Tape 1-1/2" x 60 Yds. 7 Mil Clear - Pkg Qty 24

Item #: WBB1530046

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $645.12 Save up to 14%
$25.95 each

Sold in packages of 24

Qty Price
1 $622.80/ pkg.
2-3 $588.00/ pkg.
4+ $558.00/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
3M™ Scotch® 8919MSR Filament Tape 1-1/2" x 60 Yds. 7 Mil Clear - 24 Rolls/Case

Scotch® Filament Tape 8919MSR is a clear polyester backed tape with a modified synthetic rubber adhesive and is reinforced with fiberglass filaments.
Filament Tape 8919MSR has 380 lbs./in. width of tensile strength and utilizes a unique, proprietary, modified synthetic rubber adhesive for optimum oily metal adhesion. Filament Tape 8919MSR uses a solventless adhesive coating process, which offers a more sustainable option, even for demanding applications.

Product Specifications

    • BRAND3M™
    • LENGTH FEET180-1/2
    • LENGTH METERS55
    • LENGTH YARDS60
    • WIDTH INCHES1-7/16
    • WIDTH MILLIMETERS36
    • CORE SIZE INCHES3
    • THICKNESS MIL7
    • COLORClear
    • CONSTRUCTIONPolyester
    • TENSILE STRENGTH LB/IN380
    • ELONGATION (%)3
    • ADHESION (OZ/IN)100
    • ADHESIVE TYPEModified Synthetic Rubber
    • TYPEFilament Tape
    • PACKAGE QUANTITY24
    • MANUFACTURERS PART NUMBER70006598042
    • MODEL8919MSR
    • TAPE DIMENSIONS1-1/2" x 60 Yds.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed