Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Packard C430A Contactor - 4 Pole 30 Amps 24 Coil Voltage

Packard C430A Contactor - 4 Pole 30 Amps 24 Coil Voltage

Item #: WBB238350

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 11

Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Packard C240A Contactor - 2 Pole 40 Amps 24 Coil Voltage

Packard C240A Contactor - 2 Pole 40 Amps 24 Coil Voltage

Packard C340A Contactor - 3 Pole 40 Amps 24 Coil Voltage

Packard C340A Contactor - 3 Pole 40 Amps 24 Coil Voltage

Packard C130A Contactor - 1 Pole 30 Amps 24 Coil Voltage

Packard C130A Contactor - 1 Pole 30 Amps 24 Coil Voltage

Packard C230B Contactor - 2 Pole 30 Amps 120 Coil Voltage

Packard C230B Contactor - 2 Pole 30 Amps 120 Coil Voltage

Packard C390C Contactor - 3 Pole 90 Amps 208/240 Coil Voltage

Packard C390C Contactor - 3 Pole 90 Amps 208/240 Coil Voltage

Packard C390A Contactor - 3 Pole 90 Amps 24 Coil Voltage

Packard C390A Contactor - 3 Pole 90 Amps 24 Coil Voltage

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Packard Contactor - 4 Pole 30 Amps 24 Coil Voltage

  • In accordance with U.L. Bulletin No. 508 Industrial Control Equipment, contactors meet specifications for devices up to 600 VAC.
  • UL and CSA approved.
  • Coils have class B insulation.
  • Includes Lug, spade terminals, and covers.
Compatibility
Hartland Controls: HCCY4XQ02AT303

Product Details

  • Resistive Amps 40 A
  • Brand Packard
  • Voltage 24 V
  • Locked Rotor Amps 180/150/130 A
  • Poles 4
  • Manufacturers Part Number C430A
  • Inductive Amps 30 A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

11 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Packard C430A Contactor - 4 Pole 30 Amps 24 Coil Voltage

Packard C430A Contactor - 4 Pole 30 Amps 24 Coil Voltage

Item #: WBB238350

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant