Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Packard PF52460 Foot Mount Transformer Input - 120/208-240VA Output 60VA

Packard PF52460 Foot Mount Transformer Input - 120/208-240VA Output 60VA

Item #: WBB238457

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 9

Price: $55.95

Save $2.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Foot Mount Transformer Input - 120/208-240VA Output 60VA

  • Packard transformers will replace models with equal or lower VA rating.
  • Foot Mount. CSA approved. UL Listed Class II Transformers

Compliance & Certifications

  • Certifications CSA and UL Approved

Product Details

  • Brand Packard
  • Voltage 120 / 208-240 v
  • Output Option 60VA
  • Mounting Location Foot
  • Manufacturers Part Number PF52460
  • Secondary Rating 24
  • Respirator Connection Type Wire Lead
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

9 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Packard PF52460 Foot Mount Transformer Input - 120/208-240VA Output 60VA

Packard PF52460 Foot Mount Transformer Input - 120/208-240VA Output 60VA

Item #: WBB238457

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant