Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Packard PF40350 Foot Mount Transformer Input - 120/208/240VA Output 50VA

Packard PF40350 Foot Mount Transformer Input - 120/208/240VA Output 50VA

Item #: WBB238473

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 17

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Foot Mount Transformer Input - 120/208/240VA Output 50VA

  • Packard transformers will replace models with equal or lower VA rating.
  • Foot Mount. CSA approved. UL Listed Class II Transformers

Compliance & Certifications

  • Certifications CSA and UL Approved

Product Details

  • Brand Packard
  • Mounting Location Foot
  • Voltage 120 / 208 / 240 v
  • Output Option 50VA
  • Manufacturers Part Number PF40350
  • Secondary Rating 24
  • Respirator Connection Type Wire Lead
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 18, 2011

    ac transformer
    Your review:
    worked great for what we needed it for and it arrived quickly
Product Q & A

There are no questions for this product.

Close

17 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Packard PF40350 Foot Mount Transformer Input - 120/208/240VA Output 50VA

Packard PF40350 Foot Mount Transformer Input - 120/208/240VA Output 50VA

Item #: WBB238473

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant