Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Packard PF32440 Foot Mount Transformer Input - Output 40VA for UET101

Packard PF32440 Foot Mount Transformer Input - Output 40VA for UET101

Item #: WBB238490

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 21

Price: $21.00

Save $1.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Foot Mount Transformer Input - Output 40VA for UET101

  • Packard transformers will replace models with equal or lower VA rating.
  • Foot Mount. CSA approved. UL Listed Class II Transformers
Compatibility
UEI: UET101

Compliance & Certifications

  • Certifications CSA and UL Approved

Product Details

  • Brand Packard
  • Voltage 120 / 208-240 v
  • Output Option 40VA
  • Mounting Location Foot
  • Manufacturers Part Number PF32440
  • Secondary Rating 24/12/2.5
  • Respirator Connection Type Wire Lead
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

21 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Packard PF32440 Foot Mount Transformer Input - Output 40VA for UET101

Packard PF32440 Foot Mount Transformer Input - Output 40VA for UET101

Item #: WBB238490

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant