Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Packard PM32440 Multi-Mount Transformer Input - 208-240VA Output 40VA

Packard PM32440 Multi-Mount Transformer Input - 208-240VA Output 40VA

Item #: WBB238549

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 18

Price: $24.50

Save $1.23 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Multi-Mount Transformer - 40VA

This Class II Wire Lead Multi-mount transformer has 1/2 in. conduit hub for electrical knockout mounting. 4-1/4in x 4-1/4in mounting plate included. Primary voltage: 208-240V. Secondary Rating: 24. UL listed.

Product Details

  • Brand Packard
  • Voltage 208-240 v
  • Output Option 40VA
  • Mounting Location Multi
  • Manufacturers Part Number PM32440
  • Secondary Rating 24
  • Respirator Connection Type Wire Lead
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

18 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Packard PM32440 Multi-Mount Transformer Input - 208-240VA Output 40VA

Packard PM32440 Multi-Mount Transformer Input - 208-240VA Output 40VA

Item #: WBB238549

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant