Relays
Brand
Number Of Relays
Features
Certifications
Length
Voltage
Depth
Width
Type
Height
Mounting Location
Color
Price
Related Products
Safety Switch & Control Relay, RN09 Series, AC Control, 575 Coil Volt., N.O. 3 The ACI RM06 and RN09 Series Industrial Control Relays are designed for use as multiple heavy duty relays rated 16 Amp and 24 Amp 600VAC and 300VDC. These compact high power relays have 4 poles, "force guided" contacts which do not allow the relay to change state should a contact weld. These power relays are available in various open and closed contact configurations. The RM06 and RN09 Series is available in both AC and DC voltage coils.
Features: Typical Applications are Industrial Controls and Lighting Contact ratings to 50 amps Contact arrangement up to 2 form C (2CO) UL class B insulation
Ambient Compensated -20° To +60° C Differential Single Phasing Protection For Three Phase Operation Adjustable Bi-Metallic Elements - No Heaters Precise-Factory Calibrated And Tested 1NO And 1NC Electrically Isolated Alarm Contacts Manual Or Automatic Reset (Field Changeable) 3 Pole Overload Relay For 3 Phase Applications 2 Pole Overload Relay For 1 Phase applications UL Class 10 Operation High Inertia Start Overloads Available: Consult Factory "Reset" Button - Large And Easy To Operate "Stop" Button - Large And Easy To Operate "Trip" Indicator Shows Status Of Overload
RIB® Panel Relay RIBM043PN-HD, 4" x 3.25", 20A, 3PDT, 480VAC The Power Series contains relays that are rated at 20 or 30 Amp. They have been packaged to save the installer the time, trouble and expense of buying separate components (relay, LED indicator, socket, mounting rail, transient protection and housing) and assembling them on the job or at the shop.
Solid State Relay, 3-32 VAC/VDC Control Voltage, 10 Amp, Load Voltage Range 24-275VAC Solid State Relays have solid state circuitry, no moving parts. Optically coupled isolates input from output. Internal snubber protects relay from transient current. LED indicates presence of Input Voltage. Clear Plastic cover protects from accidental contact. Operating Temp: -40°C to +80°C. Optional Heat Sink available.