Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2262102

MPN #: A692R-2

Bulman Products Packing/Dispending Table, Laminate Square Edge, 64"W x 30"D

|
Questions & Answers (0)
PRICE
$600.00
Usually ships in 10 to 13 days
Bulman Products Plastic Laminate Packing Table enables efficient packing of materials for shipping. It features holders that accept packing rolls up to 48" wide. The table can accommodate rolls up to 40" diameter on the top bar and 32" rolls on the bottom bar.

Features:
  • Work table for packing, shipping or packaging
  • Includes roll holders for holding up to 48" wide rolls
  • Holds up to 40" diameter roll above table and up to 32" diameter roll beneath table
  • Can be furnished with optional rotary shear cutter (shown in image, sold separately)
  • Ships knocked down in one carton
  • Hardware included