Global Industrial
Model # :WB412459B
Global Industrial Packing Workbench W/Riser Kit & Power Apron, Maple Safety Edge, 72"W x 36"D
Write a Review
|
Questions & Answers (0)
Product Description
✓ Rounded, safety-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Purpose-built for packing with power apron & riser kit
This electric packing workbench also includes a power apron and riser kit. This workbench features 1-3/4" thick maple safety edge top supported by heavy-duty 2" square 14 ga steel tubular legs that adjust from 30-1/16 - 41-15/16"H at 2" increments and are tested to 5000 lbs capacity, ensuring the weight is evenly distributed. It includes adjustable levelling floor glides and levelling foot plates that allow floor anchoring. This workbench has a powder coat finish, and it is quick and easy to assemble. Pre-wired power apron for power tools and other electric equipment includes: 3 duplex 15 amp/115V outlets, circuit breaker and 13"L quick-disconnect power cord. The riser kit includes 48"H uprights, bin rail, reel holder, two 12" depth shelves (1 with 6 adjustable carton dividers), and a 72"W LED light kit.
✓ High weight capacity to handle most projects and tasks
✓ Purpose-built for packing with power apron & riser kit
This electric packing workbench also includes a power apron and riser kit. This workbench features 1-3/4" thick maple safety edge top supported by heavy-duty 2" square 14 ga steel tubular legs that adjust from 30-1/16 - 41-15/16"H at 2" increments and are tested to 5000 lbs capacity, ensuring the weight is evenly distributed. It includes adjustable levelling floor glides and levelling foot plates that allow floor anchoring. This workbench has a powder coat finish, and it is quick and easy to assemble. Pre-wired power apron for power tools and other electric equipment includes: 3 duplex 15 amp/115V outlets, circuit breaker and 13"L quick-disconnect power cord. The riser kit includes 48"H uprights, bin rail, reel holder, two 12" depth shelves (1 with 6 adjustable carton dividers), and a 72"W LED light kit.
PRICE
$1,199.00
1
1
Available on or around 09/27/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Height | 30-1/16 - 41-15/16 in |
| Weight Capacity | 5000 lbs |
| Top Thickness | 1-3/4 in |
| Nominal Height | 30 - 42 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Safety |
| Leg Style | Square Tubular Leg |
| Material | Steel |
| Number of Shelves | 2 |
| Construction Type | Unassembled |
| Manufacturers Part Number | 412459B |
| Brand | Global Industrial |
| Power | Yes |
| Type | Packing Workbench with Riser |
| Color | Blue |
| Top Color Family | Brown |
| Power Type | Three Duplex 15 Amp, 115 Volt Outlets |
| Adjustment Type | Bolted Leg |
| Style | Packing Bench W/ Riser Kit & Power Outlets |
| Mobile or Stationary | Stationary |
| Package Quantity | 1 |
| Leg Type | Adjustable |
| Top Material | Maple Butcher Block |
Compliance & Certifications
| Certifications | cETL, ETL |