Global Industrial
Model # :WB412468B
Global Industrial Packing Workbench W/Lower Shelf & Power, Maple Square Edge, 60"W x 36"D
Write a Review
|
Questions & Answers (0)
Product Description
✓ Square-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Purpose-built for packing with power apron & lower shelf
The electric packing workbench comes with a power apron and lower shelf kit for user convenience. This workbench features 1-3/4" thick maple square edge top supported by heavy-duty 2" square 14 gauge steel tubular legs that adjust from 30-1/16 - 41-15/16"H at 2" increments and are tested to 5000 lbs capacity to ensure the weight is evenly distributed. The workbench has adjustable levelling floor glides and levelling foot plates that allow floor anchoring. This workbench comes with a powder coat finish, and it is quick and easy to assemble. Pre-wired power apron for power tools and other electric equipment includes: 3 duplex 15 amp/115V outlets, circuit breaker and 13"L quick-disconnect power cord. The lower shelf kit measures 25"D with 4 carton dividers and a has 5"H storage shelf.
✓ High weight capacity to handle most projects and tasks
✓ Purpose-built for packing with power apron & lower shelf
The electric packing workbench comes with a power apron and lower shelf kit for user convenience. This workbench features 1-3/4" thick maple square edge top supported by heavy-duty 2" square 14 gauge steel tubular legs that adjust from 30-1/16 - 41-15/16"H at 2" increments and are tested to 5000 lbs capacity to ensure the weight is evenly distributed. The workbench has adjustable levelling floor glides and levelling foot plates that allow floor anchoring. This workbench comes with a powder coat finish, and it is quick and easy to assemble. Pre-wired power apron for power tools and other electric equipment includes: 3 duplex 15 amp/115V outlets, circuit breaker and 13"L quick-disconnect power cord. The lower shelf kit measures 25"D with 4 carton dividers and a has 5"H storage shelf.
PRICE
$1,099.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 36 in |
| Height | 30-1/16 - 41-15/16 in |
| Weight Capacity | 5000 lbs |
| Top Thickness | 1-3/4 in |
| Nominal Height | 30 - 42 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Square |
| Leg Style | Square Tubular Leg |
| Material | Steel |
| Number of Shelves | 2 |
| Construction Type | Unassembled |
| Manufacturers Part Number | 412468B |
| Brand | Global Industrial |
| Power | Yes |
| Type | Packing Table |
| Color | Blue |
| Top Color Family | Brown |
| Power Type | Three Duplex 15 Amp, 115 Volt Outlets |
| Adjustment Type | Bolted Leg |
| Style | Packing Bench W/ Lower Shelf Kit & Power Outlets |
| Mobile or Stationary | Stationary |
| Package Quantity | 1 |
| Leg Type | Adjustable |
| Top Material | Maple Butcher Block |
Compliance & Certifications
| Certifications | cETL, ETL |