Global Industrial
Model # :WB412459AB
Global Industrial Mobile Packing Workbench W/Riser Kit & Power, Maple Safety Edge, 72"W x 36"D
Write a Review
|
Questions & Answers (0)
Product Description
✓ Rounded, safety-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Mobile design & purpose-built for packing with power apron & riser kit
The complete mobile electric packing workbench comes with a power apron, riser kit, and caster kit. This workbench features 1-3/4" thick maple safety edge top supported by heavy-duty 2" square 14 gauge steel tubular legs. This 36"H bench is tested to 2000 lbs capacity to ensure the weight is evenly distributed. This workbench has a powder coat finish, and it is quick and easy to assemble. Pre-wired power apron for power tools and other electric equipment includes: 3 duplex 15 amp/115V outlets, circuit breaker and 13"L quick-disconnect power cord. The riser kit includes 48"H uprights, bin rail, reel holder, two 12" depth shelves (1 with 6 adjustable carton dividers), and a 72"W LED light kit. Caster kit includes 5" phenolic swivel casters with brakes.
✓ High weight capacity to handle most projects and tasks
✓ Mobile design & purpose-built for packing with power apron & riser kit
The complete mobile electric packing workbench comes with a power apron, riser kit, and caster kit. This workbench features 1-3/4" thick maple safety edge top supported by heavy-duty 2" square 14 gauge steel tubular legs. This 36"H bench is tested to 2000 lbs capacity to ensure the weight is evenly distributed. This workbench has a powder coat finish, and it is quick and easy to assemble. Pre-wired power apron for power tools and other electric equipment includes: 3 duplex 15 amp/115V outlets, circuit breaker and 13"L quick-disconnect power cord. The riser kit includes 48"H uprights, bin rail, reel holder, two 12" depth shelves (1 with 6 adjustable carton dividers), and a 72"W LED light kit. Caster kit includes 5" phenolic swivel casters with brakes.
PRICE
$1,299.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Height | 36 in |
| Weight Capacity | 4000 lbs |
| Top Thickness | 1-3/4 in |
| Nominal Height | 36 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Safety |
| Leg Style | Square Tubular Leg |
| Material | Steel |
| Number of Shelves | 2 |
| Construction Type | Unassembled |
| Manufacturers Part Number | 412459AB |
| Brand | Global Industrial |
| Power | Yes |
| Type | Packing Workbench with Riser |
| Color | Blue |
| Top Color Family | Brown |
| Power Type | Three Duplex 15 Amp, 115 Volt Outlets |
| Casters | 5" Locking Phenolic |
| Style | Packing Bench W/ Riser Kit & Power Outlets |
| Mobile or Stationary | Mobile |
| Package Quantity | 1 |
| Leg Type | Fixed |
| Top Material | Maple Butcher Block |
Compliance & Certifications
| Certifications | cETL, ETL |