This durable packing bench is built for efficiency in shipping applications. It features a straight overhead structure with a fixed top shelf for carton storage and (2) full-depth bottom shelves for maximum organization. Equipped with a 12" deep adjustable height steel shelf, a 4-way adjustable spool holder, a 48" LED light, and a (4) outlet electrical strip with a rear mount rail, this workstation optimizes workflow and enhances productivity.
Stackbin® Packing Workbench #1, 1-3/4" ESD Laminate Top, 60"W x 30"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,889.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 34 - 39 in |
| Weight Capacity | 1000 lbs |
| Top Thickness | 1-3/4 in |
| Nominal Height | 34 - 39 in |
Product Details
| Assembly Required | Yes |
| Power | Yes |
| Type | Packing Workbench |
| Color | Gray |
| Adjustment Type | Bolted Leg |
| Edge Type | Square |
| Country of Origin | USA |
| Leg Style | Econo Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Package Quantity | 1 |
| Leg Type | Adjustable |
| Manufacturers Part Number | E6030BSZ-GY |
| Top Material | ESD Laminate |
| Brand | Stackbin Corporation |