Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB412452

Global Industrial™ Packing Workbench W/Riser Kit, Laminate Square Edge, 60"W x 36"D

Product Description
The packing workbench comes with a riser kit for user convenience. This workbench features 1-5/8" thick plastic square edge top supported by heavy-duty 2" square 14 gauge steel tubular legs that adjust from 28 - 34"H at 2" increments and are tested to 5000 lbs capacity to ensure the weight is evenly distributed. The workbench has adjustable levelling floor glides and levelling foot plates that allow floor anchoring. This workbench comes with a powder coat finish, and it is quick and easy to assemble. The riser kit includes 48"H uprights, bin rail, reel holder, two 12" depth shelves (1 with 6 adjustable carton dividers), and a 60"W LED light kit.

PRICE
$815.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth36 in
Height28 - 34 in
Weight Capacity5000 lbs
Top Thickness1-5/8 in
Nominal Height28 - 34 in

Product Details

Assembly RequiredYes
PowerNo
TypePacking Workbench with Riser
ColorBlue
Top Color FamilyGray
Adjustment TypeBolted Leg
StylePacking Bench W/ Riser Kit
Edge TypeSquare
Leg StyleSquare Tubular Leg
Mobile or StationaryStationary
Number of Shelves2
MaterialSteel
Construction TypeUnassembled
Package Quantity1
Leg TypeAdjustable
Manufacturers Part Number412452
Top MaterialPlastic Laminate
BrandGlobal Industrial