Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3177218

MPN #: 48-22-8428

Milwaukee® Packout™ Rolling Tool Chest, 38"W x 23-3/4"D x 15-13/16"H, Black/Red

Product Description
Our Packout™ Rolling Tool Chest allows you to bring two Packout™ stacks onto the site with a Dual Stack Top. This large tool chest has a 250lb weight capacity. The tool chest is constructed with impact-resistant polymers and water and debris protection to withstand harsh jobsite conditions. An industrial-grade extension handle and 9" all terrain wheels ensure this tool chest can be rolled anywhere on the jobsite. With a 35 gallon capacity, and an interior organization tray, this tool chest keeps your equipment organized to fit your needs. The Locking Lid Support feature keeps the top securely open while you access tools and accessories. The Packout™ modular storage system allows you to customize your storage system to keep tools and accessories organized and easy to transport. Milwaukee® Packout™ is the industry's most durable and versatile storage system.

Features:
  • Metal Reinforced Locking Points
  • Metal Lid Kick Stand
  • Heavy Duty Latches
  • Reinforced Hinges
  • Modular Connectivity with All Packout™ Components
  • Limited Lifetime Warranty


PRICE
$239.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width38 in
Depth23-3/4 in
Height15-13/16 in
Weight32 lbs

Product Details

StyleMobile
TypeTool Chest
MaterialPlastic
ColorRed
Manufacturers Part Number48-22-8428
BrandMilwaukee